ELECOM Accessories Socket Retractable DC Car Charger 4.8A Lightning (Pengisi Daya Mobil)

Sebelum PPN:
Rp539.900
Spesifikasi
ColorBlack
AS ONE Part Number64-2317-84
Power SourceAccessory socket
Suitable ModelProduct compatible with Apple's Lightning connector that can be charged with a total maximum output of 24 W (5 V/4.8 A) * Lightnin connector and USB port each have a maximum output of 12 W (5 V/2.4 A)
Connector ShapeLightning connector (male), USB (Type-A) port (female)
Cable Length (cm)About 90
Outer Dimensions (WxDxH) (mm)32x111x57 (excluding protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) Total maximum output: 4.8 (Lightning connector: 2.4, USB port: 2.4)
Rated Output Voltage (V) DC5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an indicator that allows you to see the charging status immediately. In-vehicle charger with integrated Lightning cable for 12/24V vehicles.
It is equipped with a USB port in addition to the Lightning connector, and can charge two iPhones and iPads at the same time with a total output of up to 24W (5V/4.8A).
A winding cable of about 90 cm is used, so it can be stored neatly when not needed.
-It is an in-vehicle charger that can charge iPhone, smartphone, iPad and tablet from the accessory socket of the car via the Lightning connector or USB port.
-With a total maximum output of 24W (5V/4.8A), it is possible to charge two iPhones, smartphones, iPads, tablets, etc. at the same time. - Lightning cable and USB port each have a maximum output of 12W (5V/2.4A)
-It is easy to handle with a retractable cable of about 90 cm and can be stored neatly.
-Supports 12V/24V input and can be used not only for ordinary vehicles but also for large vehicles such as trucks.
-Equipped with an indicator that allows you to see the charging status immediately, the LED lights red when charging and blue when charging is complete.
-Since a coaxial cable is used, it is resistant to internal friction due to bending and is less likely to cause a short circuit.

Ulasan Produk

Tidak ada ulasan