ELECOM Accessories Socket Car Charger USB x2 Quick Charge 3.0 Cigarette (Pengisi Daya Mobil)

Sebelum PPN:
Rp369.900
Spesifikasi
ColorBlack
FunctionAutomatic charging function, charging status LED function
Power SourceAccessory socket
Light ColorRed and blue
Socket Size (mm)(Correspondence) Φ20.8-22
Applicable Regions(Available) Japan
Connector ShapeUSB (Type-A) port (female) x 2
Outer Dimensions (WxDxH) (mm)Approximately 32x70x32 (we do not include protrusion)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) Up to 3 each
Rated Output Voltage (V) 5/9/19
Suitable ModelDevices that can be charged from USB Type-A port with Qualcomm's QuickCharge 3.0 (TM) or lower or output up to 15 W (5 V/3.0 A)
Various certificationsQuickCharge3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports Qualcomm (R) Quick Charge (TM) 3.0 for fast charging. With a total maximum output of 36W, this in-vehicle charger can quickly charge two devices such as smartphones at the same time.

Ulasan Produk

Tidak ada ulasan