ELECOM Accessories Socket Car Charger USB x2 Quick Charge 3.0 + USB 2.4A Cigarette Lighter (Pengisi Daya Mobil)

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
FunctionAutomatic charging function, charging status LED function
Power SourceAccessory socket
Light ColorRed and blue
Socket Size (mm)(Correspondence) Φ20.8-22
Applicable Regions(Available) Japan
Connector ShapeUSB (Type-A) port (female) x 2
Outer Dimensions (WxDxH) (mm)Approximately 32x70x32 (we do not include protrusion)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) Green port up to 3, black port up to 2.4
Rated Output Voltage (V) The green port is DC3.6-20 (changes in 200mV increments), the black port is 5
Suitable ModelFrom the green USB Type-A port to Qualcomm's QuickCharge 3.0 (TM) or lower, devices that can be charged at up to 15W (5V/3A), or from the black USB Type-A port to 12W (5V/2.4A) Devices that can be charged by output and their combinations
Various certificationsQuickCharge3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports Qualcomm (R) Quick Charge (TM) 3.0 for fast charging. With a total maximum output of 30W, this in-vehicle charger can charge two devices such as smartphones at the same time.

Ulasan Produk

Tidak ada ulasan