ELECOM Accessories Socket Compact Car Charger 2.4A 1-Port USB-A (Pengisi Daya Mobil)

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlack
Number of Ports1
Dimensions (WxDxH) (mm)About 24x40x21
FunctionAutomatic charging function
Power SourceAccessory socket
Available countriesJapan
Connector ShapeUSB (Type-A) port/female
LED ColorBlue
Rated Input Voltage (V) DC12/24
Rated Output Current (A) Up to 2.4
Rated Output Voltage (V) DC5
Socket Size (mm)Φ20.8~Φ22.0
Suitable ModelDevices that can be charged with a maximum output of 5V/2.4A using a USB (Type-A) port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact size that does not pop out of the socket! In-vehicle charger "FLAT series" that can charge smartphones and tablets with a maximum output of 2.4A that supports automatic charging.

Ulasan Produk

Tidak ada ulasan