ELECOM Accessories Socket Cigar Charger Micro-B Reel 65cm USB Port 2.4A (Pengisi Daya Mobil)

Sebelum PPN:
Rp299.900
Spesifikasi
ColorBlack
Number of Ports2
Cable Length (m)About 0.65
Power SourceAccessory socket
Suitable ModelDevices that can be charged with a total output of 5V/2.4A from the microUSB connector or USB port
Connector ShapemicroUSB (Type-B) connector (male) USB (Type-A) port (female)
Outer Dimensions (WxDxH) (mm)46x85x29 (excluding protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) 2.4 total maximum output
Rated Output Voltage (V) DC5
Target AreaJapan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In-vehicle charger compatible with 24V vehicles. Equipped with MicroUSB and USB port, it is possible to charge two smartphones etc. at the same time with a total maximum output of 2.4A. A retractable cable is used, so it can be stored neatly when not needed.

Ulasan Produk

Tidak ada ulasan