Sebelum PPN:
Rp2.699.900 - Rp4.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Supply | Bus power system |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Input Voltage (V) | 5 (USB bus power) |
| Included Accessories | USB3.0 cable (including 45cm connector) x1, Quick guide (with warranty), Easy connection guide for TV |
| Interface | USB3.0 |
| Connector Shape | USB3.0 micro-Bx1 |
| Outer Dimensions (WxDxH) (mm) | 115x75x13 |
| Rotation Speed | Non-fixed |
| Supported OS | Windows 10/8.1/7, Windows Server 2019/2016(64bit)/2012(64bit)/2012 R2(64bit)/2008(64bit)/2008 R2(64bit), macOS Catalina 10.15/Mojave 10.14/10.13/10.12, Mac OS X 10.11/10.10/10.9/10.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A portable hard disk that can be easily used for backing up computer data or recording TV programs.
Ulasan Produk
Tidak ada ulasan




















































































































































