ELECOM Serial Cable RS-232C 9 Pin Interlink Compatible LeAD-Free Solder

Sebelum PPN:
Rp219.900 - Rp339.900
Spesifikasi
Included AccessoriesNone
Suitable ModelPC/AT compatible machine (DOS/V machine) with an interlink (file transfer utility), NEC PC98-NX series
Connector ShapeD-Sub9 pin female-D-Sub9 pin female
Conversion TypeFemale - Female
Female MountingD-sub 9 pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data can be transferred between DOS/V PCs using Interlink.
We use lead-free solder that is environmentally friendly and does not contain lead.
PC/AT compatibles (DOS/V machines) with Windows 95 and Windows 98 "cable connection" compatible interlinks (file transfer utility), NEC PC98-NX series
- When using between PC98-NX series or between PC98-NX and PC/AT compatibles, the included "IntelliSync 97"
for
Please use "Windows".
- For serial (RS-232C port specification) transfer.
Warning
When using between PC-98-NX series, or between PC98-NX and PC/AT compatible machines, please use "IntelliSync 97 for Windows" - For serial (using RS-232C port) transfer

Ulasan Produk

Tidak ada ulasan