Ecorica Recycled Ink for Canon Bci-381Xl+380Xl/5Mp (Tinta Printer)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorPigment black, dye black, cyan, magenta, yellow
TypeRecycling
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForPIXUS TS6130BK/WH, TS6230BK/WH, TS6330BK/WH, TS7330BK/WH/NV, TS7430BK/WH/NV, TS8130BK/WH/RD, TS8230BK/WH/RD, TS8330BK/WH/RD, TS8430BK/WH/RD, TR703, TR703a, TR7530, TR8530, TR8630, TR8630a, TR9530BK/WH
Eco Mark Certification Number21142012
Genuine Part No.BCI-381XL+380XL/5MP
InkBCI-380XLPGBK compatible (pigment black), BCI-381XLBK compatible (dye black), BCI-381XLC compatible (dye cyan), BCI-381XLM compatible (dye magenta), BCI-381XLY compatible (dye yellow)
Suitable ManufacturerCanon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By replacing the genuine printed circuit board attached to the used cartridge with the "ecoly chip", a uniquely developed IC chip, this product exhibits the same functions as the genuine product, such as displaying the remaining amount of ink and stopping printing when the ink runs out. can. In addition, it has a reuse function that is unique to Ecorica, and it is designed to be environmentally friendly so that it can be used repeatedly after being collected by Ecorica. In addition, you can use the printer with peace of mind, the replacement device service, and the full support that has achieved a telephone connection rate of about 98% that can be connected immediately. We would like to take this opportunity to thank you for your consideration.

Ulasan Produk

Tidak ada ulasan