Ecorica Brother Compatible Remanufactured Ink Cartridge Lc3111-4Pk (Tinta Printer)

Sebelum PPN:
Rp629.900
Spesifikasi
ColorBlack, cyan, magenta, yellow
TypeRecycling
Set ContentsLC3111BK compatible (pigment black), LC3111C compatible (dye cyan), LC3111M compatible (dye magenta), LC3111Y compatible (dye yellow)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForDCP-J572N/DCP-J577N/DCP-J582N/DCP-J973N/DCP-J978N-B/W /DCP-J982N-B/W/MFC-J738DN/DWN/ MFC-J893N/MFC-J898N/MFC-J903N /MFC-J998DN/DWN
Applicable Genuine Model NumberLC3111-4PK
Eco Mark Certification Number19 142 070
InkDye/pigment
Manufacturer's Genuine Part No.LC3111-4PK
Suitable ManufacturerBrother

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Brother inkjet multifunction device "PRIVIO" LC3111-4PK 4-color BOX product This is a hot-selling ink that supports a variety of models, including standard models, models with fax functions, and high-end models.
It fully supports the ink level display and realizes the same usability as the genuine product.
You can use it with peace of mind with the full support that achieved a telephone connection rate of about 98% that connects you immediately.

Ulasan Produk

Tidak ada ulasan