DX ANTENNA Small Series Unit Middle

Sebelum PPN:
Rp419.900
Spesifikasi
TypeTerminal and movable input/output terminals
Included AccessoriesProtective cap
Dimensions (HxWxD) (mm)22x44x36
Frequency band (MHz)10~2610
Applicable FrequencyCS2610MHz, BS, CATV, UHF, VHF, FM
Coupling Loss (dB)(10-76MHz) within 10.5 ± 1.0, (76-770MHz) within 10.5 ± 1.0, (770-1489MHz) within 10.5 ± 1.5, (1489-2150MHz) within 10.5 ± 2.0, (2150-2610MHz) within 12.0 ± 3.0
Input Impedance (ohm)75 (F type)
Insertion loss (db)(10-76MHz) 1.5 or less, (76-770MHz) 1.3 or less, (770-1489MHz) 1.9 or less, (1489-2150MHz) 3.0 or less, (2150-2610MHz) 3.5 or less
Output Impedance (ohm)75 (F type)
Reverse Coupling Loss (dB)(10-76MHz) 17 or more, (76-770MHz) 20 or more, (770-1489MHz) 18 or more, (1489-2150MHz) 15 or more, (2150-2610MHz) 15 or more
Voltage Standing Wave Ratio(10-76MHz) 2.5 or less, (76-770MHz) 1.8 or less, (770-1489MHz) 2.0 or less, (1489-2150MHz) 2.0 or less, (2150-2610MHz) 2.5 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The capacity of the energized terminal is DC15V/0.8A or less or AC30V/1A or less.

Ulasan Produk

Tidak ada ulasan