DX ANTENNA Terrestrial Digital Indoor Built-In Booster Uhf Space Saving Design for Strong Electric Field Area

Sebelum PPN:
Rp1.999.900
Spesifikasi
Cable Length (m)1.5
Included AccessoriesF-5 plug, waterproof cap, fixed band for each 1
Outer Dimensions (mm)(W) 85x(H) 205x(D) 85
Applicable RegionsFor strong electric field areas
Color (Body)Black
Dimensions (HxWxD) (mm)205x85x85
Operating Gain (dB)15-20 (* booster gain)
Output Impedance (ohm)75 (F-type plug)
Power Consumption (W)0.3
Power Supply (V/Hz)AC100 (50/60) (Output: DC5V0.5A)
Receiving Channel (ch)13~52
TRUSCO Number827-8873

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Indoor antenna with built-in booster with a smart and rounded design that saves space (for strong electric field areas).
Warning
Please check the manufacturer's website for the manual.

Ulasan Produk

Tidak ada ulasan