Dunlop Motorcycle Tyre On-Road Bias F11 (Ban Luar Motor)

Sebelum PPN:
Rp3.599.900
Spesifikasi
TypeW/T
Suitable ForFront
Rim Diameter (inch)19
Tire Size3.25H19 4PR (54H)
Main Compatible VehiclesGSX400 Impulse FS 1982-1983 model: Tube required for front
Display PatternF11
Speed Symbol/Load Display54H
Standard Rim Width (inch)2.15
Tire Width (inch)3.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On-road bias series that supports a wide range of vehicles with medium and large displacements.
- We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.

Ulasan Produk

Tidak ada ulasan