Dunlop Motorcycle Tyre GP Series TT100GP (Ban Luar Motor)

Sebelum PPN:
Rp1.599.900 - Rp3.199.900
Spesifikasi
TypeW/T
Suitable ForFront and rear wheels shared
Display PatternTT100GP
Standard Rim Width (inch)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vintage sports tires that are generously injected with modern technology based on the traditional patterns of the TT100, which has won numerous honors in the world racing scene, including the Isle of Man TT.
<Pattern> Inheriting the traditional pattern of the TT100 developed in the latter half of the 1960s as a high-grip tire compatible with high-performance motorcycles in Dunlop's hometown of the United Kingdom. The thick and deep group has excellent drainage and exhibits a high grip in the wet.
<Structure> In order to achieve good matching with the installed machine, "double radius" and "single radius" are adopted for each tire size. Achieves smooth and stable handling.
<Compound> "TT1GP compound" is used, which is a tuned compound for production races that has been aged on the circuit. Pursuing performance on the street. Demonstrates strong and stable grip even at low temperatures.
Warning
We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.

Ulasan Produk

Tidak ada ulasan