DIA Sprayer Swing Spray 300

Sebelum PPN:
Rp179.900
Spesifikasi
Width (cm)10.7
Capacity (ml)300
ROHS Directive (Corresponding to 10 Substances)Correspondence
Bottle Diameter (Φmm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hose moves, making it easy, light, and sprayable at any angle.
Since the hose moves, it can be sprayed even if the main body is tilted. The handle operation is light and the angle of fog can be easily adjusted.
Swing series 300mL type. Compact and cute model.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait