DENKA ELECTRON Ul Heat Shrink Tube Black

Sebelum PPN:
Rp139.900
Spesifikasi
MaterialPolyolefin
ColorBlack
StandardUL224 VW-1 600V, No:E314714
Length (m)1
Operating Temperature Range (°C)-55~125
Inner Diameter After Shrinkage (Φmm)1.75
Inner Diameter Before Shrinkage (Φmm)3.5
Shrinkage Factor2 : 1
Shrinkage Start Temperature (°C)70 (minimum complete shrink temperature 100)
Wall Thickness After Shrinkage (mm)0.44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A no-marking type heat-shrinkable tube with no UL number stamped on it. The engraved characters stand out clearly and do not disappear easily.
Electronic devices, communications, automobiles, etc.

Ulasan Produk

Tidak ada ulasan