DENKA ELECTRON Color Shrinkable Tube Red

Sebelum PPN:
Rp93.900 - Rp709.900
Spesifikasi
MaterialPolyolefin
ColorRed
Length (m)1
FeatureFlame retardance
Continuous Use Temperature (°C)-55~125
Shrinkage Factor2 : 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eco-based flame-retardant soft heat-shrinkable tube.
This product is compatible with UL224 and CSAC 22.2.
It does not contain any toxic brominated flame retardants, chlorine flame retardants or heavy metal compounds.
The engraved characters do not disappear easily.
It is widely used in various fields such as electronic devices, communications, and automobiles.

Ulasan Produk

Tidak ada ulasan