Delta High Brightness LED Room 24V

Sebelum PPN:
Rp529.900
Spesifikasi
Rated Voltage (V)24
Lens ColorWithout lens
LED ColorWhite
BolsterT10, Ba9s, FT10 (stretchable)
Dimensions (mm)35x25x7
Number of LED (pieces)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power-saving and high-brightness LEDs illuminate the interior of the vehicle with intense light at multiple points.
Includes 3 types of connection adapters.
For 24V vehicles only

Ulasan Produk

Tidak ada ulasan