Daito Communication Apparatus Sp4 Fuse for Alarm

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlack
Size (mm)32x10x35
Rated Current (A)1
Operating Temperature Range (°C)-20~50
Current (A)1 (maximum safe passage)
Fusing Standard(200% of maximum safe passing current) 10-80 seconds, (300%) 5-18 seconds
Fusing l² t (A².s)30
Lead WireNone
Maximum Safe Through Current (A)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Breaking Capacity (A)2500(AC220V), 1500(DC250V)
Resistance Value (ohm)0.52
Storage Temperature (°C)-40~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A basic alarm fuse with a track record of over 40 years in the field of communication equipment. Time lag fusing type.
It is used in various communication equipment and broadcasting equipment.

Ulasan Produk

Tidak ada ulasan