Daiken Ceiling Inspection Access Panel Deluxe Type

Sebelum PPN:
Rp1.099.900
Spesifikasi
Material(Inner frame, outer frame) A6063S-T5
ColorBlack
Included AccessoriesBoard holder x 4/hanger x 4
Nominal Size45
Opening size (mm)454

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum ceiling inspection port. It is a hanging type free hanger, and the mounting position is free. There are no gaps in the joints, and the structure makes it difficult for dust and dirt to fall off. The double hinge structure realizes a large opening area and opening angle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait