Daiken Sound Insulation Panel 10 (Peredam Suara)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Length (mm)1820
Width (mm)910
Thickness (mm)10
Constitution5.5mm plywood + vibration damping mat with recycled PVC resin projection 4.5mm
Finish processingAijakuri processing, cutting all sides
Construction Area (m²)3.31 (total of 2 cards)
Formaldehyde gradeF (4-stars)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sound insulation base material for cross finishing with a thickness of 10 mm, which is made by laminating plywood and a damping mat with protrusions. Recommended when you want to be lightweight and thin the wall thickness.

Ulasan Produk

Tidak ada ulasan