DAIJI INDUSTRY (Meltec) Hydraulic Floor Jack Lowdown 2.5Ton (Dongkrak Buaya)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Operating Temperature Range (°C)-20~60
Main Unit Dimensions (WxDxH) (mm)560x210x133
Maximum Loading Capacity (kg)2500
Suitable Hydraulic OilHydraulic lubricating oil (ISO~VG32)
Lowest Position (mm)About 85
Capacity (kN)Maximum lift: 24.5
Ground Height (mm)Minimum about 85 // Maximum about 380
Highest Position (mm)About 380
Oil Volume (cc)About 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a slow-down function that slows down when jacking down The handle length is about 740mm, so you can jack up with less force.

Ulasan Produk

Tidak ada ulasan