DAIJI INDUSTRY (Meltec) Tire Stopper Plastic Type (Pengganjal Ban)

Sebelum PPN:
Rp269.900
Spesifikasi
MaterialRecycled plastic
Length (mm)260
Width (mm)118
Height (mm)130
Suitable For-Large truck

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with various vehicle types from general passenger cars to general trucks and construction machinery Tire stoppers essential for transport vehicles and trucks
Tire stoppers General passenger cars, trucks, agricultural machinery, construction machinery, etc.
Warning
- Do not use this product for any purpose other than the specified purpose.
- The vehicle cannot be completely fixed with this product alone. Be sure to apply the side brake firmly when using.
- Before using, please check if there are any people around the vehicle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait