DAIJI INDUSTRY (Meltec) Pantograph Jack Mechanical Pantajack 2T (Dongkrak Gunting)

Sebelum PPN:
Rp599.900
Spesifikasi
Stroke (mm)About 300
Compatible ModelsFrom light motor vehicle to ordinary passenger car
Dimensions (WxHxD) (mm)473x100x96
Lowest Position (mm)About 120
Highest Position (mm)About 410
Maximum Load Capacity (t)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2t pantajack that is convenient for in-vehicle use and is suitable for puncture repair and tire chain attachment/detachment that is useful in an emergency.
Be careful not to damage the aero parts when jacking up.
Security supplies
- Be sure to use the jack on a hard, level ground. The maximum load capacity of the jack is 2000 kg. When jacking up, make sure that the saddle of the jack hits the jack point of the car vertically. Use a jack stand, etc. to support the jack. Never use it for business purposes. Do not jack up more than necessary. Only jack up the designated jack points. Please read the instruction manual carefully and use it correctly.

Ulasan Produk

Tidak ada ulasan