Daido Hant Brass Nails Flat Head (Paku Kuningan)

Sebelum PPN:
Rp60.900
Spesifikasi
MaterialBrass
Length (mm)16
Length L (mm)16
AS ONE Part Number64-8329-36
Body ShapeStraight
HeadFlat head
Head Diameter D (Φmm)3
Nominal Diameter D (mm)#18(1.2)
TRUSCO Number117-4610

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is resistant to rust and has a beautiful finish after processing.
Because the material is soft, it is mainly used as a decorative nail!
Warning
- There is no guarantee of strength or injury due to damage.
- Please note that the effect and strength may change depending on the mating material to be attached.

Ulasan Produk

Tidak ada ulasan