Crown Office Supplies Hole Punch with Gauge (Perforator / Pembolong)

Sebelum PPN:
Rp269.900
Spesifikasi
Material(Back pig) Recycled PE, (Gage) Recycled ABS
ColorBlue
Number of Holes2 holes
Outer Dimensions (WxDxH) (mm)116x137x115
GaugeA5 short side to A4 long side (4 holes)
Drilling Capacity (sheets)About 34
Hole Diameter (φmm)6
Hole Position from the End (mm)10, 12, 14
Hole spacing (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard design that can be used anywhere.
Comes with a 4-hole gauge that allows 4 holes to be drilled on the long side of A4.

Ulasan Produk

Tidak ada ulasan