Crown Office Supplies Cut Sheet (Alas Potong)

Sebelum PPN:
Rp889.900 - Rp1.599.900
Spesifikasi
MaterialMade of soft blue PVC (front and back) Medium core hard recycled PVC 3 layers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 layers with inconspicuous cuts (soft + hard + soft)
Soft PVC with a thickness of 3 mm and moderate elasticity catches the cutter blade softly and stops slipping. The surface is less likely to be uneven and can be used comfortably forever.
You can also use the back side (plain) with 20 mm grid ruled lines.
Recycled material is used as part of the material. (Usage rate 50%).

Ulasan Produk

Tidak ada ulasan