CREW'S Bubble Wrap Cruise CAP Pink (Plastik Gelembung)

Sebelum PPN:
Rp929.900
Spesifikasi
MaterialPolyethylene
ColorPink
Width (mm)300
Length (m)42
AS ONE Part Number65-0451-11
Case Dimensions (mm)W315xD440xH430
Cushion Cell Dia. (mm)10
Cushion Cell Height (mm)3.5
Included AccessoriesDedicated cutter
ROHS Directive (Corresponding to 10 Substances)Correspondence
Structure3 layers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has an antistatic effect that is ideal for packaging in electronic devices. Since the air cap is rolled inside the box, you can use only the required length and there is no waste. With a dedicated cutter.
Light packing work in the office or shop

Ulasan Produk

Tidak ada ulasan