Comey Tape Stop Type Ff Passage Mirror for Left & Right

Sebelum PPN:
Rp5.399.900
Spesifikasi
Width (mm)340
Thickness (mm)4.1
ShapeSquare
Height (mm)240
Finish MaterialMirror: Special plastic
Image Size (Curved Surface R)280
Set ContentsDouble-sided tape
TRUSCO Number207-1803
Type of Terminal FittingDouble-sided tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply stick it at eye level to eliminate sickness and hats.
For collision prevention in all aisles such as offices, factories, hospitals and public facilities.
- Cannot be used in places where oil mist is generated.

Ulasan Produk

Tidak ada ulasan