CHUO PRECISION INDUSTRIAL Memory Seal

Sebelum PPN:
Rp469.900
Spesifikasi
MaterialPolycarbonate
ROHS Directive (Corresponding to 10 Substances)Correspondence
Scale Interval (mm)1
Type of Scale0~1000mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A memory sticker that uses polycarbonate as the material.
Since it can be easily cut with scissors, it can be used in any length.
By using it for rails, etc., it can be used as a guide for the position of carriers, etc. on rails.
Some have memory numbers from 0 to 1000, while others have memory numbers from 1000 to 2000.

Ulasan Produk

Tidak ada ulasan