CHUO KAGAKU CT Food Container Ik Lid

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialOPS
Length (mm)165
Width (mm)119
Height (mm)23
Product Typelid
Manufacturer Product Code154583

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fitting type that snaps into place
Warning
- If the delivery destination is a private house (detached house/apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. - Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. - In the case of direct shipment from the manufacturer, personal delivery is not possible. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (detached house, apartment/condominium name, etc.).

Ulasan Produk

Tidak ada ulasan