CHUO KAGAKU CF Lunch Box

Sebelum PPN:
Rp309.900
Spesifikasi
MaterialCF
Length (mm)189
Width (mm)131
Height (mm)131
Product TypeBody
Manufacturer Product Code138628

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A deep bento container. It is also suitable for oden.
Warning
If the delivery destination is a private house (detached house/apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. - Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. - Products shipped directly from the manufacturer cannot be delivered to private homes. Only corporate names can be delivered to the delivery address.
- The price is for the main unit only. Please note that the lid is separate.

Ulasan Produk

Tidak ada ulasan