CHUO KAGAKU Tutup Tinggi Gelas Sudut C-AP (Tutup Gelas)

Sebelum PPN:
Rp109.900
Spesifikasi
MaterialA-PET
Length (mm)90
Width (mm)90
Height (mm)17
Product Typelid
AS ONE Part Number64-1213-14
Manufacturer Product Code136895

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fitting type that snaps into place
Warning
- If the delivery destination is a private house (detached house/apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. - Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. - In the case of direct shipment from the manufacturer, personal delivery is not possible. Even if the delivery address is a corporate name, it cannot be delivered if it is a private house (detached house, apartment/condominium name, etc.).

Ulasan Produk

Tidak ada ulasan