CHUO KAGAKU SD Bistro with Body

Sebelum PPN:
Rp419.900
Spesifikasi
ColorBlack
Capacity (ml)260 - 230 - 10
Heat Resistance Temperature (°C)Body 130, lid 110
Number of Compartments3
Dimensions (mm)240x180x50
MicrowaveO
TKG Part No.9-0994-1101
TKG Part No. (2017)6-0874-1801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a container using the new bistro series material (SD), it has excellent heat insulation, heat resistance, and oil resistance, making it an ideal container for take-out delivery.
The lid has excellent heat resistance, oil resistance, and transparency, and since it is fitted inside, it is difficult for juice to leak.
Warning
- If the delivery destination is a private house (detached house/apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. - Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. - Products shipped directly from the manufacturer cannot be delivered to private homes. Only corporate names can be delivered to the delivery address.

Ulasan Produk

Tidak ada ulasan