Chubu High-Pressure Hose FA DireCT Gun

Sebelum PPN:
Rp4.199.900
Spesifikasi
Heat Resistance Temperature (°C)160
Withstand Pressure (MPa)31
Discharge Rate (L/minute)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for tight spaces. Adjust straight injection to wide-angle injection with FA nozzle according to the object to be washed.
With back hose on the inside side. With lever release lock pin. Inner side 3/8 coupler plug (removable).
Adjust straight injection to wide-angle injection with FA nozzle according to the object to be washed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait