Casio Calculator Conforming to Green Purchasing Law

Sebelum PPN:
Rp269.900
Spesifikasi
SizeNotebook size
Power SupplyTWO WAY POWER(CR2016)
Battery1
Eco Mark Certification Number06 135 002
Number of Digits10
Battery Life (Year)About 4
Dimensions (DxWxH) (mm)118.5x70x8.5
Memories Number1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tax calculation You can calculate consumption tax including tax and tax excluded. The tax rate can be set freely and the tax amount is also displayed.
Time calculation You can perform four arithmetic operations of time, memory calculation, and percentage calculation. It is convenient for "working time calculation", "hourly wage calculation", etc.

Ulasan Produk

Tidak ada ulasan