CARLISLE Brush Long Handle

Sebelum PPN:
Rp649.900
Spesifikasi
ColorBlue
Width (mm)76
Overall Length (mm)508
ROHS Directive (Corresponding to 10 Substances)Correspondence
Bristle Length (mm)45
Brush Length (mm)110
Wire Diameter (mm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a long handle that is easy to hold, you can easily clean hard-to-reach places such as the bottom of deep pots and large kitchen equipment.
Hard-to-reach places such as sinks, deep and large pots

Ulasan Produk

Tidak ada ulasan