CAR MATE Accessories Socket Extension 2 Outlet 2 USB (Pengisi Daya Mobil)

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Fuse Capacity (A)10
Output Capacity (A)7 * 2 units total, (DC5V) 2.4 * 2 units total, (total) 7
Power Supply Voltage (V) DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Direct type double socket + 2USB
The LED (DZ270 blue, DZ339 red) at the bottom of the main unit emits light when the power is turned on. Can be used as a footlight or downlight
"L-shaped shape" that can be installed even if the insertion port space that can be adjusted 180 degrees (7 steps) is narrow
Built-in carbon pattern body fuse to improve the texture inside the car
Expansion socket for automobiles.
- The size of the main body of the image can be secured at the 12V dedicated car socket outlet.
iPod (1st/2nd/3rd) and iPod shuffle (1st/2nd/3rd) cannot be charged. Charging or power supply may not be possible depending on the connected USB device. In that case, please use a USB cable dedicated to charging. The total amperage of the electrical components to be used should not exceed 7A (84W). Use within the rated capacity of the car socket of the vehicle. Do not install in a dangerous place as a protrusion. For cars where the power of the car socket does not turn off even if the key is removed, unplug this product when not in use. Be sure to insert and remove the plug and USB to this product. Doing while holding the product
We are not responsible for any loss or damage of data due to USB connection. Cigarette lighter cannot be used.

Ulasan Produk

Tidak ada ulasan