CAR MATE Deodorizer Car Air Conditioner (Pengharum Mobil)

Sebelum PPN:
Rp139.900
Spesifikasi
ColorBlack
TypeGel
SeriesDoctor Deo
Set ContentsClip, sterilization deodorant gel tablet x 1 each
ROHS Directive (Corresponding to 10 Substances)Correspondence
Body Dimensions (HxWxD) (mm)42x39x42
FragranceUnscented
IngredientSanitizer/deodorant (stabilized chlorine dioxide), organic acid
Period of Use (day)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A premium model with 200% deodorizing performance compared to the manufacturer's conventional products.The deodorizing ingredient uses stabilized chlorine dioxide, which is also used for commercial purposes in hospitals and restaurants.
Unscented type that removes bacteria, bad odors, and viruses when carried on the air conditioner's wind.
Refills are available that last for 60 days. Model number: D223
The clip uses a "soft type" that is gentle on air conditioner fins.
Bactericidal deodorant
- A mounting space of 42 mm in height, 40 mm in width, and 24 mm in depth is required in front of the non-drinkable air conditioner fins.

Ulasan Produk

Tidak ada ulasan