CAR MATE 3000R Perfect Mirror

Sebelum PPN:
Rp209.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mirror ShapeCurved mirror
Dimensions (mm)290x75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A room mirror that has the advantages of both a "natural sense of distance" plane mirror and a "wide view" curved mirror. A radius of curvature of 3000 mm is adopted so that the rear view can be seen naturally. "Unnaturalness" has been largely eliminated. A high-reflection mirror that ensures a bright view is used. Compatible with smoked glass and privacy glass. A size with a vertical width is used to reduce the protrusion of the genuine mirror. With a convenient ticket clip.
For minivans and large vehicles
- [Vehicles that cannot be installed] Vehicles with a genuine mirror height of 80 mm or more or 60 mm or less, vehicles with no gap of 5 mm or more at the top when the genuine mirror is facing upward, vehicles with a genuine mirror width of 200 mm or less, Vehicles with an automatic anti-glare function width of 160 mm or more - If this product is installed, the automatic anti-glare function of the genuine mirror cannot be used.
- By installing this product, you may not be able to use the sun visor.

Ulasan Produk

Tidak ada ulasan