Buffalo 90W 19V AC Adapter for Fujitsu Laptops (Casan Laptop)

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number64-3773-10
Cable Length (m)DC output side: about 1.2 AC output side: about 1.8
Set ContentsMain unit (AC adapter), AC cable, cable tie
Input Voltage (V)AC100~240
Output voltage (V)19 [BSACA01FU19, BSACA01NE19, BSACA01TO19] 19.5 [BSACA01SO19, BSACA01DL19] 20 [BSACA01IB20, BSACA01DL20]
Applicable StandardPSE
Compatible ManufacturerFujitsu
Outer Dimensions (WxDxH) (mm)126x51x31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get an AC adapter for your home from a laptop AC adapter company that supports each PC manufacturer! A must-have item for businessmen. Even beginners can feel at ease with the package that includes a list of compatibility! Comes with a cable tie for neat organization. Comes with a power LED for easy operation checks. Cuts noise. RoHS standard compliant with ferrite core

Ulasan Produk

Tidak ada ulasan