Buffalo Compact Flash High Cost Performance Model

Sebelum PPN:
Rp3.199.900
Spesifikasi
InterfaceCompact Flash TYPE I (CFA compliant)
Current Consumption (mA)5V operation: 22 average, 3.3V operation: 20 average
Operating EnvironmentTemperature: 0 to 60°C Humidity: 10 to 80% (non-condensing)
Outer Dimensions (WxHxD) (mm)36.4x42.8x3.3 (excluding protrusions)
Power Consumption (mW) 5V operation: 110 average, 3.3V operation: 66 average
Power Supply Voltage (V) 5/3.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full lineup including large-capacity models that can take plenty of pictures Low power consumption specifications Earth-friendly world-class environmental performance

Ulasan Produk

Tidak ada ulasan