Buffalo Portable HDD HD-NRPCF Series (Hard Disk Eksternal)

Sebelum PPN:
Rp4.099.900 - Rp4.299.900
Spesifikasi
Terminal ShapeUSB 3.0 MicroB
StandardUSB mass storage class
Included AccessoriesUSB cable A to Micro-B (50cm), instruction manual (warranty)
InterfaceUSB3.1(Gen1)/USB3.0/2.0
Suitable ModelWindows PC and Mac with USB3.1 (Gen1) /USB3.0/2.0 Type-A port
Number of terminals1
Operating Temperature/Humidity Range (°C/%RH)5 to 35/20 to 80 (non-condensing)
Outer Dimensions (WxDxH) (mm)76x115x14
Supported OSMain unit (USB3.1 (Gen1) /USB3.0/2.0 connection): Windows 10/8.1/7, OS X10.10 or later, attached software (download)/disk formatter 2: Windows 10/8.1/7, attached software (download)/Mimamori signal: Windows10/8.1/7, OS X10.10 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unit can record TV programs and save PC data.
For saving data on your PC.

Ulasan Produk

Tidak ada ulasan