BROADWATCH 15.5-inch Display/Advertising Digital Signage Monitor

Sebelum PPN:
Rp3.899.900
Spesifikasi
Included AccessoriesAC adapter power supply (12V/1A), stand, HDMI cable, remote control
OutputSpeaker (monaural)
Connector[Memory] SD (4 to 32GB)/USB~(playable)
InputMini HDMI
Dimensions (mm)Approximately 360x240x30
Display Part15.5 inch~TFT~LCD
Input Power (V/A)DC12/1
Resolution (Pixel)1280x800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with HDMI interface, can be used as a display for display USB connection/compatible with microSD card Photo frame function (automatic playback of videos, photos, music) installed Photo frame function can be used as a monitor for store advertising Remote control stand attached
As a personal computer or other display
- Specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan