BRITA JAPAN Water Filter Replacement MXPro Pure Performance Cartridge 3-Pack (Kartrid Saringan Air)

Sebelum PPN:
Rp869.900
Spesifikasi
Length (mm)57
Width (mm)100
Height (mm)75
Recommended Timing to ReplaceOnce every 4 weeks (when using 5.3L per day)
Water Purification Capacity15+1 items removed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can be used for a wide range of purposes, from drinking to cooking. - Water purification capacity: 15- + 1- - items PFOS/PFOA removal tested - Test results according to JIS S 3201, - - JWPAS B 210 - Suitable for soft to medium hard water. - Sustainable cartridge made of 50% bio-based plastic material- - Mass balance method, ISCC+ certified - Addition of high-performance filter mesh improves fine particle filtration capacity. Removable particle size ≧ 30µm- - Tested according to NSF/ANSI 42 Class V and VI at APMO R&T LAB. - Can be used with all BRITA pot and tank water purifier models. (Except classic type) - Activated carbon removes chlorine and substances that affect taste - Powerful ion exchange resin removes metal components such as lead and copper. Protects home appliances by reducing water hardness and reducing the adhesion of limescale. - 1 cartridge = total filtered water volume: 150L - Replacement guideline: once every 4 weeks (if using 5.3L per day)

Ulasan Produk

Tidak ada ulasan