BRAITH Accessories Socket Power (Pengisi Daya Mobil)

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForFor 12V domestic cars only
Included AccessoriesDouble-sided tape
Current Consumption (A)8
Output (V/A)USB : 5/1+2.1
Power Cord (cm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One socket of the car can be expanded to two 12V socket power supplies and two USB power supplies, and the lateral angle of the main body can be adjusted.
Two types of DC12V devices can be used, and USB charging for mobile phones etc. is also possible.

Ulasan Produk

Tidak ada ulasan