BOSCH Carbide Multi Wheel 76mm (Mata Gerinda Potong Keramik)

Kondisi Barang:
Sebelum PPN:
Rp309.900
Spesifikasi
Outer Diameter (φmm)76
Blade Thickness (mm)1
Suitable MaterialWood, wood with nails, plasterboard, PVC pipe, plastic, copper pipe, etc.
Maximum Peripheral Speed (m/s)80
Mounting Hole Diameter P (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EXPERT accessory range series (marked by the blue package and red EXPERT logo). It offers the best performance among Bosch accessories. A multi-wheel ideal for cutting a wide range of materials such as wood and plastic. A wide range of materials can be cut with a single sheet. Unlike whetstones, it does not crack, so it is safe and the outer diameter does not decrease.
Cutting of wood, wood with nails, plasterboard, PVC pipe, plastic, copper pipe, etc.

Ulasan Produk

Tidak ada ulasan