BMO Japan Diffuse LED Deck Light (Lampu Dek)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)450
Dimensions (WxDxH) (mm)150x39.5x47
Input Voltage (V)DC10-30
Color Temperature (Kelvin)6000
Luminous Flux (Lm)2296
Power Consumption (W)19
WaterproofIP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diffuse light that is perfect for mounting on the wall of a boat! It is an LED light that uses 52 high-brightness LEDs.
The optimum amount of light to illuminate the decks of various boats.
With IP68 waterproof performance, it is ideal for marine use.
Warning
- It is not an underwater light.
- Cannot be used underwater.
- Depending on the area of use, the use of lights other than navigation lights may be suspended.
- Please check the ordinances of your area before using.

Ulasan Produk

Tidak ada ulasan