Bit Trade One Relay Control Expansion Board for Raspberry Pi 4 Circuit Assembled

Sebelum PPN:
Rp669.900
Spesifikasi
Coil Voltage (V)DC5 (powered from GPIO terminal)
Number of Circuits4 circuits
Output TerminalCOM/NO/NC
Contact Rated Current (mA)10A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a relay control expansion board that can control high voltage and high current equipment by connecting to GPIO of Raspberry Pi.
Reliable SRD-05VDC-SL-C is adopted for the relay unit, and control is possible only by supplying power from GPIO.
The operating status of the relay is visually displayed by the LED, making it easy to check.
The size is HAT , which fits perfectly with Raspberry Pi 2 and 3 , and you can easily handle it.
It is an expansion board that is ideal for turning home appliances into "smart home appliances" using Raspberry Pi.
Warning
- We do not guarantee the operation of all devices.
- The product is a general-purpose product for domestic use.
- The design, color, specifications, etc. of products and accessories are subject to change without notice.
- General knowledge about electronic work and electronic circuits is required to use this product.
- This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder.
- The listed component performance is the performance of a single component and does not guarantee the product life.
- All functions may not be available depending on your PC, Raspberry Pi and OS environment.
- Specifications are subject to change without notice for improvement. Please note that.
- Raspberry Pi body, case, and cables are not included.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait