AXE Safety/Protection Glasses (Kacamata Safety)

Sebelum PPN:
Rp669.900
Spesifikasi
MaterialFrame: Hard nylon, Lens: TAC
Width (mm)163
Height (mm)50
Lens ColorClear
Frame ColorClear smoke
Lens Thickness (mm)1
TRUSCO Number224-3667
Temple ColorClear smoke

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protective goggles with panoramic view lenses.
By eliminating the side frame, the field of view is wide, and even when worn over glasses, the contact of the frame is minimized and it is comfortable to wear.
Ideal for dust and dusty sites.
The ear hook can be bent and adjusted for a high fit.

Ulasan Produk

Tidak ada ulasan