Asvel N Poze Drainer Bat

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialPolypropylene
ColorGreen
Length (mm)261
Width (mm)352
Height (mm)93
Dimensions (WxDxH) (cm)35.2x26.1x9.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple drainer basket. A set of basket and body (water receiver).
Bottom mesh design that drains well and is easy to wash.
As it is made of plastic, it is easy to touch the tableware, and it is light and easy to handle.
Antibacterial specifications of silver ions.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait